Revolving Punch Pliers red powder-coated 220 mm

Article no.: 90 70 220
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 90 70 220
EAN / GTIN 4003773019411
Manufacturer number 90 70 220
L-Number L70010 120

Description

Description:

  • to punch holes into leather, textiles and plastic material
  • with six interchangeable punches: Ø 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 mm
  • With opening spring and locking device
  • powder-coated for reliable protection against rust

Feature:

red powder-coated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart